1/2 in. Front Diverter Wall Spout in Polished Chrome

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

1/2 in. Front Diverter Wall Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

1/2 in. Front Diverter Wall Spout in Polished Chrome

  • Fast #
  • Part #P1128
  • Item #1624093
  • Manufacturer Part #1128
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-5/8 in
Material:
Die Cast
Spout Type:
Diverter
WaterSense Labeled:
No