12mm x 1-1/2 in. Brass Phillips Wood Screw

You last purchased this on
 
Pasco

12mm x 1-1/2 in. Brass Phillips Wood Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

12mm x 1-1/2 in. Brass Phillips Wood Screw

  • Fast #
  • Part #PAS1503P
  • Item #4459038
  • Manufacturer Part #1503-P
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Size #12
  • Requires Certification

Documents


Specifications

FM Approved:
No
Length:
1-1/2 in
Material:
Brass
Screw Head:
Phillips
Thread Size:
12 mm
UL Listed:
No