DESCRIPTION

Pasco 2-1/4 in. Adjustable Tub Diverter Spout

P1142

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-5/8 in
Material
Brass
Spout Reach
5-5/8 in
Spout Type
Diverter

Starting at
Call for Pricing
  • QUANTITY