2-1/2 in. 160 psi Water Test Gauge

Part #PAS1440  |  Item #1192031  |  Manufacturer Part #1440

$23.27 EACH

High Pressure:

160

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2-1/2 in

End Connection 1: FHT

End Connections: FHT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 160