2 in. Brass Urinal Outlet Spud

Part #P94706  |  Item #1191791  |  Manufacturer Part #94706

$49.00 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Urinal outlet spud includes studs, washers, nuts, and #2096 sponge type gasket
  • Bolt hole centers: 4"

Documents

Specifications

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Brass

Product Type: Spud

WaterSense Labeled: No