DESCRIPTION

Pasco 2 in. CTS Steel Sure Grip Flange

PAS1240

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY