DESCRIPTION

  • Bolt hole centers: 4"
  • Urinal outlet spud includes studs, washers, nuts, and #2096 sponge type gasket

Pasco 2 in. Urinal Outlet Spud

P94706

Material:

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS