DESCRIPTION

Pasco 2 x 1-1/2 in. Closet Spud

P957

Material:

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY