2 x 3/4 in. 0-100 psi Air Test Gauge FPT

You last purchased this on
 
Pasco

2 x 3/4 in. 0-100 psi Air Test Gauge FPT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

2 x 3/4 in. 0-100 psi Air Test Gauge FPT

  • Fast #
  • Part #P1413
  • Item #1243132
  • Manufacturer Part #1413
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All parts precision made
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
2 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Pressure - High:
100
Pressure - Low:
0