3/4 in. 15 psi FPT Air Test Gauge Assembly with Bell Reducer

Part #PAS1410  |  Item #1617177  |  Manufacturer Part #1410

$19.73 EACH

High Pressure:

15

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B40.1

Diameter: 2 in

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 15

Length: 2 in