3/4 in. FGHT x FPT Brass Swivel Adapter

You last purchased this on
 
Pasco

3/4 in. FGHT x FPT Brass Swivel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

3/4 in. FGHT x FPT Brass Swivel Adapter

  • Fast #
  • Part #P2142
  • Item #1191871
  • Manufacturer Part #2142
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FGHT
End Connection 2:
FPT
End Connections:
FGHT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Swivel Adapter
Material:
Brass