3/4 in. MGHT x FPT Brass Adapter

Part #P2146  |  Item #1191882  |  Manufacturer Part #2146

$7.07 EACH

End Connections:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

End Connection 1: MGHT

End Connection 2: FPT

End Connections: MGHT x FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter, Straight

Material: Brass