3/4 x 1/4 in. FHT x FPT Swivel Connector

You last purchased this on
 
Pasco

3/4 x 1/4 in. FHT x FPT Swivel Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

3/4 x 1/4 in. FHT x FPT Swivel Connector

  • Fast #
  • Part #P1402
  • Item #1255690
  • Manufacturer Part #1402
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Filter washer
  • 3/4” FHT brass swivel connection
  • Requires Certification

Documents


Specifications

End Connection 1:
FGHT
End Connection 2:
FPT
End Connections:
FGHT x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/4 in x 1/4 in
Material:
Brass
Product Type:
Swivel Connector
UL Listed:
No