DESCRIPTION

  • Handle length: 14"
  • Heavy duty water meter key is designed for hard-to-turn valves
  • Lightweight

Pasco 36 in. Head Motor Key

P4089

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
42 in
Size
3/4 in x 3/4 in