DESCRIPTION

Pasco 5/16 x 2-1/4 in. Closet Bolt Nut and Washers Set

PAS82

Material:

SPECIFICATIONS

Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Length
2-1/4 in
Material
Steel
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY