DESCRIPTION

Pasco 5/16 x 3 in. Closet Bolt Nut and Washers Set

P237

Material:

SPECIFICATIONS

Fitting Size 1
5/16 in
Length
3 in
Material
Brass
Size
5/16 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS