DESCRIPTION

Pasco 5/16 x 3 in. Closet Bolt Set

P235

Material:

SPECIFICATIONS

Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Length
3 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY