Pasco

5/8 - 3/4 in. Slip-Joint Cable Connector

Part #PE05  |  Manufacturer Part #E05

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Drain Component Type: Connector

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

IAPMO Listed: No