DESCRIPTION

Pasco 6 in. Stainless Steel Domed Cleanout Cover with Bolt

P1798SS

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
6 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday