DESCRIPTION

Pasco 8 in. Brass Round Tank Lever

PAS1040

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
8 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS