DESCRIPTION

  • Fits 3/8" or 1/2" MPT compression outlet threads on angle stops
  • Helps protect special finishes
  • Precision machined

Pasco Angle On Wrench

P4525

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel
Length
6 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS