DESCRIPTION

Pasco Brass Straight Thermometer Connector

P1445

Temperature Range:

SPECIFICATIONS

End Connection 1
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
10-1/2 in
Material
Steel
Maximum Temperature
280
Temperature Range
40 to 280 Deg F

Starting at
Call for Pricing
  • QUANTITY