DESCRIPTION

Pasco Cleanout Plug with Cover

P1786

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
2 in
Material
Brass, Stainless Steel