Pasco Closet Flat Extension Kit P1018K

DESCRIPTION

Pasco Closet Flat Extension Kit

P1018K

Length:

SPECIFICATIONS

Height
1/4 in
Length
3-1/2 in
Material
Plastic
Material Type
ABS
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS