DESCRIPTION

  • For use with tubular applications

Pasco Compression Brass Complete Ring

P1992

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass