DESCRIPTION

Pasco Die Cast Locknut

P1294

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1/2 in
Material
Die Cast Zinc
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday