Diverter Spout in Polished Chrome

Part #P1133  |  Item #1195822  |  Manufacturer Part #1133

$27.90 EACH

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: Male

End Connections: IPS x Male

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in x 3/4 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No