DESCRIPTION

  • Demand defrost control system
  • Duct flanges
  • External pressure taps for refrigerant check
  • Internal pressure relief and internal overload protection
  • Low ambient cooling to 0° F.
  • Outdoor coil guards
  • Polarized plug for easy field connection of low voltage to supplementary heater
  • Polished drain flange
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Reliable, solenoid-operated reversing valve

Pasco EZ-On Basket Strainer

P21901

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Height
2-1/2 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY