DESCRIPTION

Pasco Solder x IPS Face Brass Bushing

PAS1141

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
IPS
End Connections
Solder x IPS
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Brass