DESCRIPTION

Pasco FHT Brass Hose Cap

PAS2152

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass