DESCRIPTION

  • Fold Away Handle

Pasco Fitting Tray

P3088

Material:

SPECIFICATIONS

Height
5 in
Length
20 in
Material
Steel
Number of Handles
Single Handle
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS