DESCRIPTION

  • Coils are A.R.I. certified for system application with a wide variety of Rheem outdoor units
  • Condensate drain pan is constructed of a high grade, heat resistant, corrosion free polymer material
  • Double-wall construction offers sturdiness along with dead air space insulation and sound attenuation
  • Internally checked TX valves are used on high efficiency heat pump coils for quieter refrigerant metering
  • Primary condensate drain connections are 3/4" [19 mm] F.N.P.T.
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Repair or new home applications

Pasco Hose Bib Anchor

P5023

Material:

SPECIFICATIONS

Diameter
1 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS