DESCRIPTION

  • Brass swivel connection
  • Determine if P/T valve is leaking from failure or if leaking is caused by surge/excessive pressures
  • Filter washer
  • Regular pressure hand to peak operating or surge pressure point where it remains until manually reset

Pasco Lazy Hand Water Test Gauge

P1423

High Pressure:

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
FHT
Fitting Size 1
3/4 in
High Pressure
160
Maximum Pressure
160 psi
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS