DESCRIPTION

Pasco MHT x FIP Hose Brass Adapter

P2151

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MHT
End Connection 2
FIP
End Connections
MHT x FIP
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Brass