DESCRIPTION

Pasco MHT x MPT Brass Hose Adapter

P2143

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MHT
End Connection 2
MPT
End Connections
MHT x MPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Brass