DESCRIPTION

  • Bend and place around pipe
  • Non-corrosive and unbreakable
  • Rustproof

Pasco 3 in. CWT Floor and Ceiling Plate

P2875

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Fits Pipe Size
1 in
Material
Plastic
Outside Diameter
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS