1/4 x 2-1/4 in. Plated Steel Closet Bolt
1/4 x 2-1/4 in. Plated Steel Closet Bolt
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Plated Steel
- Size:
- 1/4 in x 2-1/4 in
- WaterSense Labeled:
- No