DESCRIPTION

  • Fits 1 1/2" slip joint nuts
  • Forged and chromed
  • Vinyl grip handles

Pasco Quick Set Plier with Grip Handle

P4063

Length:

SPECIFICATIONS

Color Finish
Black, Grey
Jaw Capacity in
1 1/2 in
Length
10 in
Material
Forged Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY