DESCRIPTION

Pasco Test Plug

P48

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No