DESCRIPTION

  • Bagged
  • Color-coded thermostat wire, type 18/2
  • Twisted conductors

Pasco Thermostatic Wire in Red/White

P8320

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Red, White
Color Finish Category
Reds
Length
25 ft
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday