DESCRIPTION

  • Fastens lightweight pipes, ladders, poles, and other job materials quickly and securely to construction vehicles
  • Secures material in all weather conditions
  • Strong, durable, and reliable
  • UV-resistant

Pasco Tie Down Strap

P49721

Length:

SPECIFICATIONS

Color Finish
Black
Length
72 in
Material
Plastic, Velcro
Material Type
Polypropylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS