DESCRIPTION

Pasquier Panel 16 in. Underfloor Heating System

PTB1648CE

Length:

SPECIFICATIONS

Length
48 in
Material
Wood
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY