1-Gang Nylon Decorator Opening in White
1-Gang Nylon Decorator Opening in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Number Of Gangs:
- 1
- UL Listed:
- No