5-13/100 x 3-9/20 in. Plastic Wall Plate in Gloss White
Adorne® 5-13/100 x 3-9/20 in. Plastic Wall Plate in Gloss White
Frequently Purchased Together
Product Details
- Includes one wall plate and one steel frame for mounting the wall plate
- A perfect finishing touch for any space, adding a sleek and contemporary aesthetic through its screwless design and low-profile
- Helps fight the growth of stain and odor-causing bacteria through the invisible and continuous product protection of Microban® antimicrobial technology
- Coordinate with other designer switches and outlets throughout your home for a cohesive, contemporary look
- Other wall plates from the Adorne® collection are available in extensive range of on-trend colors, materials and cast metals
- Made to exclusively fit the designer switches, dimmers and outlets from the Adorne® collection, snapping into place with ease
Specifications
- ADA Compliant:
- No
- Collection:
- Adorne®
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Depth:
- 7/20 in
- ETL Listed:
- Yes
- Height:
- 5-13/100 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- UL Listed:
- UL 514
- Width:
- 3-9/20 in