1-Gang Wall Plate in Magnesium

You last purchased this on
 
Pass & Seymour

Adorne® 1-Gang Wall Plate in Magnesium

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

Adorne® 1-Gang Wall Plate in Magnesium

  • Fast #
  • Part #LAWP1G2MG6
  • Item #5174413
  • Manufacturer Part #AWP1G2MG6
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Magnesium Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The design has no visible screws and features a sleek, magnesium finish.
  • This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.
  • The adorned 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorned Switch or Dimmer Switch.
  • This item is available in 1-6-gang capacities.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Adorne®
Color Finish Category:
Silver Tones
Color Finish Name:
Magnesium
Depth:
7/20 in
Dimmable:
No
ETL Listed:
Yes
Length:
5-13/100 in
Material:
Plastic
Number Of Gangs:
1
Thickness:
0.35 in
UL Listed:
UL 514
Width:
3-9/20 in