1-Gang Wall Plate in Titanium
1-Gang Wall Plate in Titanium
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 7/20 in
- Length:
- 5-13/100 in
- Material:
- Metal
- Number Of Gangs:
- 1
- Width:
- 3-9/20 in