DESCRIPTION

  • Ground screw has a back wire clamp for easy installation
  • Prevents line-load reversal miss wire: no power to the face or downstream receptacles if wired incorrectly
  • Safelock™ Protection
  • Trip indicator light (Red LED)

Pass & Seymour 125 V Duplex GFCI Receptacle in White

P1595W

  • PRICE

    AMP

     

DOCUMENTS

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
49/50 in
Height
4-1/5 in
Volts
125V
Width
1-18/25 in