15 Amp 125 V Duplex GFCI Receptacle in White
15 Amp 125 V Duplex GFCI Receptacle in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents line-load reversal miss wire: no power to the face or downstream receptacles if wired incorrectly
- Trip indicator light (Red LED)
- Safelock™ Protection
- Ground screw has a back wire clamp for easy installation
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 49/50 in
- Height:
- 4-1/5 in
- Volts:
- 125V
- Width:
- 1-18/25 in