15A Digital Touch Timer Sensor Switch

Part #PASTM2W2  |  Item #4603356  |  Manufacturer Part #ASTM2W2

Call for Pricing EACH

AMP:

15

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Depth: 1-7/8 in

Energy Star Compliant: No

Height: 2-11/16 in

UL Listed: No

Volts: 120V

Width: 1-3/4 in