DESCRIPTION

  • Does not strip when over torqued
  • Metal swing bracket for quick mounting in existing walls
  • Quick click feature secures devices quickly and easily
  • Two auto clamps on each end eliminate the need for separate cable clamps

Pass & Seymour 18 cu in. Single Gang Old Work Box

PS118W

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Depth
3-3/100 in
Length
3-3/4 in
Material
Plastic
Number of Gangs
1
Width
2-1/4 in